Shop All Bathroom Mirrors
Duravit
Xsquare Mirror, 39 3/8 X1 1/4 X31 1/2 Chrome High Gloss, Light Fields, Square, Touchless Panel
Mfr # XS7013000006000
Zoro # G408438600
Free Shipping & Returns
$1,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 31.5 in
- Finish Chrome
- Width 1.25 in
- Length 39.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # XS7013000006000
- Zoro # G408438600
- UPC # 4063382615299
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 31.5 in |
Width | 1.25 in |
Length | 39.375 in |
Details
Finish | Chrome |
Description
XSquare Mirror, 39 3/8 inx1 1/4 inx31 1/2 in Chrome High Gloss , Light fields, Square, Touchless panel operating unit, Dimming function: Integrated, De-fogging system: Integrated|With automatic shut-off, LED light for sink area: Without, IP44, Min. light temperature: 2,700 K - XS701300000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Stem Extension, For 94ALF-105-01A, 1 In. (78217401)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- B & K NIPPLE GALV 3""X12"" (570-120BC)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201056)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- CAMDEN ISLE Camden Isle 86308 23.5 x 31.5 in. Perfect Symmetry Bathroom & Vanity Mirror (86308)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- BRADLEY 17 1/4 in "H x 11 1/4 in "W, Front Mount, Security Framed Wall Mirror, Stainless steel (SA05-000000)
- KOHLER Memoirs Stately Drawer Pull (523-CP)
- KETCHAM 13" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet (121BV)
- Duravit Bathroom Mirrors