Shop All Bathroom Mirrors
Duravit
Xsquare Mirror, 23 5/8 X1 1/4 X31 1/2 Chrome High Gloss , Light Fields, Square, Touchless Panel
Mfr # XS7011000006000
Zoro # G108438511
product price: $1,374.99
/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 31.5 in
- Finish Chrome
- Width 1.25 in
- Length 23.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # XS7011000006000
- Zoro # G108438511
- UPC # 4063382615237
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 31.5 in |
Width | 1.25 in |
Length | 23.625 in |
Details
Finish | Chrome |
Description
XSquare Mirror, 23 5/8 inx1 1/4 inx31 1/2 in Chrome High Gloss , Light fields, Square, Touchless panel operating unit, Dimming function: Integrated, De-fogging system: Integrated|With automatic shut-off, LED light for sink area: Without, IP44, Min. light temperature: 2,700 K - XS701100000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN Toilet Seat, With Cover, ABS plastic, Round or Elongated, White (3W)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Barb x Male Coupler Thread (90.394.300)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101LF-WF)
- PARKER 1/16" A-LOK SS Inverted Tube Nut (1 BZI-SS)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Gray (AMIR0040)
- KETCHAM 24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-2430BV)
- BOBRICK B505 Satin Stainless Steel Cabinet (B505)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BGL)
- Duravit Bathroom Mirrors