Shop All Bathroom Vanities with Tops
This Product is Discontinued
Duravit
Xsquare Floor Standing Vanity Unit White High Gloss (Discontinued)
Mfr # XS444808585
Zoro # G208483152
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 47.625 in
- Width 18.875 in
- Height 32.75 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # XS444808585
- Zoro # G208483152
- UPC # 4053424553931
- Country of Origin Germany
- Category Bathroom Vanities with Tops
Dimensions
Length | 47.625 in |
Width | 18.875 in |
Height | 32.75 in |
Details
Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.