Shop All Bathroom Vanities with Tops
Duravit
Xbase Two Drawer Wall-Mount Vanity Unit White
Mfr # XB619401818
Zoro # G008480108
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47.25 in
- Width 18 in
- Height 22 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # XB619401818
- Zoro # G008480108
- UPC # 4053424880402
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 47.25 in |
Width | 18 in |
Height | 22 in |
Details
Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vacuum Breaker, For Toilets, Urinals (P6000-1-A-CP)
- SLOAN Performance Kit 0.5 GPF, Urinals (A1106A)
- T&S BRASS Adapter For - Part# 0412M (0412M)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- KAPAL Kapal 9872763 30 in. Wall End Pine Cabinet Panel (9872763)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- CONVENIENCE CONCEPTS 18 in. Single Bathroom Vanity in Grey (HI2221785)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- DEPOT E-SHOP Dustin Free Standing Sink Cabinet, White (DE-MLB5587)
- TUHOME Khari 24 in. Floor Cabinet, Double Door, Two Shelves, White (MLB5587)
- Duravit Bathroom Vanities with Tops