Shop All Bathroom Cabinets
Duravit
Xbase Tall Cabinet White
Mfr # XB1144L1818
Zoro # G608440267
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Width (In.) 14.125 in
- Height (In.) 69.25 in
- Depth (In.) 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # XB1144L1818
- Zoro # G608440267
- UPC # 4053424887937
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 14.125 in |
Height (In.) | 69.25 in |
Depth (In.) | 15.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (509 1/2)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD200)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390093045)
- FACELIFT FIRST Luxen Home Tall Tower Bathroom 66.9in.H Cabinet in White (FA2684045)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- BAXTON STUDIO Turner Modern and Contemporary White Finished Wood 2-Door Bathroom Wall Storage Cabinet (189-11337-ZORO)
- Duravit Bathroom Cabinets