Shop All Bathroom Cabinets
Duravit
Xbase Tall Cabinet European Oak
Mfr # XB1144R5252
Zoro # G708440228
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Width (In.) 14.125 in
- Height (In.) 69.25 in
- Depth (In.) 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # XB1144R5252
- Zoro # G708440228
- UPC # 4053424887999
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 14.125 in |
Height (In.) | 69.25 in |
Depth (In.) | 15.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-10-6)
- PARKER 1/8" A-LOK 316 SS Union Cross (2ECR2-316)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208E)
- NOVATTO Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain (NOSV-ANSQMB)
- ZENNA HOME Zenna Home Cottage 9114W Wall Cabinet, 1-Shelf, 2-Door, Wood, White (9114W)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KETCHAM 16" x 26" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (175SS)
- ZENITH PRODUCTS Zenith Products WW2026 20 in. Wood Swing Door Medicine Cabinet in White (WW2026)
- KD AMERICANA Seaside Tall Linen Cabinet Distressed White (KD3049061)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves and Lower Cabinet (ANVA7778WH)
- Duravit Bathroom Cabinets