Shop All Bathroom Cabinets
Duravit
Xbase Tall Cabinet Chestnut Dark
Mfr # XB1144L5353
Zoro # G508440398
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Width (In.) 14.125 in
- Height (In.) 69.25 in
- Depth (In.) 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # XB1144L5353
- Zoro # G508440398
- UPC # 4053424887968
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 14.125 in |
Height (In.) | 69.25 in |
Depth (In.) | 15.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 1/2" PEX Push Ball Valve (REV012PUSH)
- LIQUIDYNAMICS Tank System Vent Valve, Aluminum, 3" Inlet (901946)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (847-012)
- KOHLER Hose Kit, Replacement (GP1092201)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- ZENITH PRODUCTS Zenith Products MM1027 16 in. Frameless Mirrored Swing Door Medicine Cabinet (MM1027)
- Duravit Bathroom Cabinets