Shop All Bathroom Cabinets
Duravit
Xbase Semi-Tall Cabinet Natural Oak
Mfr # XB1143L3030
Zoro # G708440372
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 9.375 in
- Height (In.) 52 in
- Depth (In.) 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # XB1143L3030
- Zoro # G708440372
- UPC # 4063382098207
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 9.375 in |
Height (In.) | 52 in |
Depth (In.) | 15.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Elbow Adapter, Brass, 1/4 in, NPTF (ZUSA-PF-9047)
- WESTBRASS 1/2" x 36" IPS pipe nipple in Satin Nickel (D12136-07)
- BOB Float Ball, 1/4"-20 Thread Sz, 5" dia., 5"L (PF5)
- SC JOHNSON Drano® Max Gel Clog Remover, 32 oz. Bottle, 12 Bottles - 694768 (694768)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- MADE-TO-ORDER 3 Door Cabinet (MA724726)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- Duravit Bathroom Cabinets