Shop All Bathroom Cabinets
Duravit
Xbase Semi-Tall Cabinet European Oak
Mfr # XB1143L5252
Zoro # G508440336
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9.375 in
- Height (In.) 52 in
- Depth (In.) 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # XB1143L5252
- Zoro # G508440336
- UPC # 4053424887876
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 9.375 in |
Height (In.) | 52 in |
Depth (In.) | 15.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400400PW1000)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X3" (4321000610)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505904)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- ZENITH PRODUCTS Zenith Products MC10WW Early American 22 in. Surface-Mount Medicine Cabinet in White (MC10WW)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- FACELIFT FIRST Luxen Home Tall Tower Bathroom 66.9in.H Cabinet in White (FA2684045)
- Duravit Bathroom Cabinets