Shop All Bathroom Cabinets
Duravit
Xbase Semi-Tall Cabinet Chestnut Dark
Mfr # XB1143R5353
Zoro # G808440357
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9.375 in
- Height (In.) 52 in
- Depth (In.) 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # XB1143R5353
- Zoro # G808440357
- UPC # 4053424887920
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 9.375 in |
Height (In.) | 52 in |
Depth (In.) | 15.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902483)
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,316, Thrd (4381036280)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 8 In. (B65P-8)
- MILWAUKEE TOOL 1" ProPEX Expansion Head (49-16-2408)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- DAWN KITCHEN Mdf In Glossy White Finish Cabinet And Two Drawers (REC23181501)
- FACELIFT FIRST Luxen Home Tall Tower Bathroom 66.9in.H Cabinet in White (FA2684045)
- KOHLER Verdera Lighted Medicine Cabinet, 20 W X 30 H (99003-TLC-NA)
- ZENITH PRODUCTS Zenith Products MM1027 16 in. Frameless Mirrored Swing Door Medicine Cabinet (MM1027)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- DEPOT E-SHOP Roma Mirrored Medicine Cabinet, Light Gray (DE-GLZ5592)
- Duravit Bathroom Cabinets