Shop All Bathroom Cabinets
Duravit
Xbase Semi-Tall Cabinet Chestnut Dark
Mfr # XB1143L5353
Zoro # G908440479
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9.375 in
- Height (In.) 52 in
- Depth (In.) 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # XB1143L5353
- Zoro # G908440479
- UPC # 4053424887883
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 9.375 in |
Height (In.) | 52 in |
Depth (In.) | 15.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS VLVE GRDEN 3/4""FIP INVLF (975LF)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- KOHLER Composed Double Robe Hook (73146-CP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-E74HOTABCP)
- KETCHAM 24" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (184-SM)
- KETCHAM 14" x 30" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1430BV)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- ZENITH CABNT RECTANG 26X24X4.5"" (W24)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- Duravit Bathroom Cabinets