Shop All Hand Sinks
Duravit
White Tulip Hand Sink 17 3/4 White High Gloss, Faucet Hole Platform, Number Of Faucet Holes: 1 -
Mfr # 0737450041
Zoro # G308460091
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17.75 in
- Width 13 in
- Height 5.375 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0737450041
- Zoro # G308460091
- UPC # 4063382002204
- Country of Origin Germany
- Category Hand Sinks
Dimensions
Overall Length | 17.75 in |
Width | 13 in |
Height | 5.375 in |
Details
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron Class Five Het Toilet, Eb (5310-96)
- ZORO SELECT 3" Male NPT Malleable Iron Square Head Plug Class 150 (2WU87)
- SMITH-BLAIR Service Saddle, Iron, 3 In Pipe, 3/4 In Out (31500035407000 CC)
- MAXPURE 2-1/2" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L2.5-PL)
- BK RESOURCES Hand Sink Stainless Steel, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D)
- ADVANCE TABCO Scullery Sink with Left Work Table, Floor (KMS-11B-306R)
- ZORO SELECT Utility Shelf, Satin, 4-1/8x18x5-3/16In (4WMK4)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, Faucet 2 Holes 14"Wx10" (BKHS-D-1410-SS-P-G)
- SANI-LAV Foot Pedal, SS (1041)
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor (KMS-11B-306L)
- Duravit Hand Sinks