Shop All Bathroom Sinks
Duravit
Washbowl Vero Air 600mm White
Mfr # 2351500000
Zoro # G908460040
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.625 in
- Overall Width 15 in
- Overall Height 5.5 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2351500000
- Zoro # G908460040
- UPC # 4053424471143
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 19.625 in |
Overall Width | 15 in |
Overall Height | 5.5 in |
Details
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Single Lever Faucet, Pull Down Sprayer CP (77-4214)
- MILWAUKEE TOOL 6 in. Leveling Tripod Chain Vise (48-22-8690)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 1-1/2" (4381048840)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 304SS (14WMP-4-304)
- DURAVIT Design Siphon With Tail-Piece, Chrome (0050361092)
- DURAVIT Washbasin 19" Vero Air w/Overflow+FaucetDeck w/1 Hole Wh (2350500000)
- DURAVIT Bathroom Sink, 39-3/8" (04541000241)
- DURAVIT Washbasin 25" D-Code, w/Overflow, w/FaucetDeck, 1 Hole, Wh (23106500002)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- DURAVIT Bathroom Sink, 17-1/4" (07044500001)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- Duravit Bathroom Sinks