Shop All Bathroom Sinks
Duravit
Washbasin 40" Me By Starck w/Overflow+FaucetDeck, 1 Hole Wh
Mfr # 2336100000
Zoro # G5195968
product price: $744.25
/ea
Free Shipping & Returns
$744.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40 1/2 in
- Overall Width 19 1/4 in
- Overall Height 6 7/8 in
- Weight 57.32 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2336100000
- Zoro # G5195968
- UPC # 4053424021393
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 40 1/2 in |
Overall Width | 19 1/4 in |
Overall Height | 6 7/8 in |
Details
Weight | 57.32 lb |
Description
Duravit ME by Starck 40 1/2'' x 19 1/4'' Bathroom Sink White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/2336100000
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Complies with following standards: ASME A112.19.2/CSA B45.1
• cUPC® listed
Features:
• See installation specifications here: pro.duravit.us/p/2336100000
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Complies with following standards: ASME A112.19.2/CSA B45.1
• cUPC® listed
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Copper Female Adapter (5436123)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-1.5-316)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- KINGSTON BRASS KF4315BB 1/2" FIP X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF4315BB)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- DURAVIT Washbowl Vero Air 600mm White (2351500000)
- DURAVIT Bathroom Sink, 17-1/4" (07044500001)
- DURAVIT Design Siphon With Tail-Piece, Chrome (0050361092)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- ALFI BRAND ALFI brand ABC117 White 17" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC117)
- Duravit Bathroom Sinks