Shop All Bathroom Sinks
Duravit
Washbasin 27" Vero Air, w/Overflow+FaucetDeck+1 Faucet Hole Wh
Mfr # 2350700000
Zoro # G5203187
product price: $572.00
/ea
Free Shipping & Returns
$572.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27 1/2 in
- Overall Width 18 1/2 in
- Overall Height 6 1/2 in
- Weight 43.431 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2350700000
- Zoro # G5203187
- UPC # 4053424180212
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 27 1/2 in |
Overall Width | 18 1/2 in |
Overall Height | 6 1/2 in |
Details
Weight | 43.431 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Polished Gold (G-SHGOLD)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (567-1200)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- DURAVIT Washbasin 23" Vero Air w/Overflow+Faucet Deck+1 Faucet Hole Wh (2350600000)
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- DURAVIT Bathroom Sink, 39-3/8" (04541000241)
- DURAVIT Washbasin, 23 5/8", Vero w/Overflow/Faucet (0454600000)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- DURAVIT Space Saving Siphon White (0050760000)
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- Duravit Bathroom Sinks