Shop All Bathroom Sinks
Duravit
Washbasin 25" Me By Starck w/Overflow+FaucetDeck, 1 Hole Wh
Mfr # 2335650000
Zoro # G5201376
product price: $204.75
/ea
Free Shipping & Returns
$204.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 25 5/8 in
- Overall Width 19 1/4 in
- Overall Height 7 1/8 in
- Weight 42.77 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2335650000
- Zoro # G5201376
- UPC # 4021534966613
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 25 5/8 in |
Overall Width | 19 1/4 in |
Overall Height | 7 1/8 in |
Details
Weight | 42.77 lb |
Description
Duravit ME by Starck 25 5/8'' x 19 1/4'' Bathroom Sink White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/2335650000
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
Features:
• See installation specifications here: pro.duravit.us/p/2335650000
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUSHMATE Flush Valve Cartridge, Fits Flushmate, 16 in x 6 in x 4 in, Metal/Plastic/Rubber (C-100500-KIT)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/4In (GAMS-1212)
- BK RESOURCES Twist Drain, Lever Operated, 11" Handle, 3-1/2" Opening (BK-LWR-1)
- BOSHART 1-1/4 In. FPT x 1-1/4 In. Insert Polypropylene Hose Adapter (UPVCFA-12)
- DURAVIT Washbasin 23" Vero Air w/Overflow+Faucet Deck+1 Faucet Hole Wh (2350600000)
- DURAVIT Washbowl Vero Air 600mm White (2351500000)
- DURAVIT Bathroom Sink, 39-3/8" (04541000241)
- DURAVIT Washbasin, 47-1/4" (04541200261)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- KOHLER Memoirs Self-Rimming Lavatory With St (2337-4-0)
- Duravit Bathroom Sinks