Shop All Bathroom Sinks
Duravit
Washbasin 25" D-Code, w/Overflow, w/FaucetDeck, 1 Hole, Wh
Mfr # 23106500002
Zoro # G5201385
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 25 5/8 in
- Overall Width 19 5/8 in
- Overall Height 7 1/8 in
- Weight 47.62 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 23106500002
- Zoro # G5201385
- UPC # 4021534395246
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 25 5/8 in |
Overall Width | 19 5/8 in |
Overall Height | 7 1/8 in |
Details
Weight | 47.62 lb |
Description
Duravit D-Code 25 5/8'' x 19 5/8'' Bathroom Sink White, designed by sieger design
Features:
• See installation specifications here: pro.duravit.us/p/23106500002
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Complies with following standards: ASME A112.19.2/CSA B45.1
• cUPC® listed
Features:
• See installation specifications here: pro.duravit.us/p/23106500002
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Complies with following standards: ASME A112.19.2/CSA B45.1
• cUPC® listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Rep Kit El1500-L Sen Rep Kit Clt (3305621)
- STREAMLINE Suction Line P-Trap, Wrot Copper, C x C (W 61001)
- KANCA Pipe Vise 3'' (PV-3)
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4352110860)
- DURAVIT Washbasin, 23 5/8", Vero w/Overflow/Faucet (0454600000)
- DURAVIT Washbasin 19" Vero Air w/Overflow+FaucetDeck w/1 Hole Wh (2350500000)
- DURAVIT Bathroom Sink, 17-1/4" (07044500001)
- DURAVIT Washbasin 23" Vero Air w/Overflow+Faucet Deck+1 Faucet Hole Wh (2350600000)
- DURAVIT Siphon w/Syphonic Action Horizontal Outlet, 1-4 Liter Flush Wh (0051120000)
- DURAVIT Design Siphon With Tail-Piece, Chrome (0050361092)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x15" (LT624G#01)
- Duravit Bathroom Sinks