Shop All Bathroom Sinks
Duravit
Washbasin, 23 5/8", Me By Starck w/Overflo
Mfr # 2335600000
Zoro # G0188834
product price: $191.75
/ea
Free Shipping & Returns
$191.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 5/8 in
- Overall Width 18 1/8 in
- Overall Height 7 1/8 in
- Weight 37.699 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2335600000
- Zoro # G0188834
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 23 5/8 in |
Overall Width | 18 1/8 in |
Overall Height | 7 1/8 in |
Details
Item | Washbasin,23 5/8",Me By Starck w/Overflo |
Weight | 37.699 lb |
Description
Washbasin,23 5/8 In.,Me By Starck w/Overflo
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Metal Push Button Assembly, 1-1/2 in.Size (PH6000-HYL-MB)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- JONES STEPHENS Brass Comp. Elbow, No Lead, 3/8", 90 deg. (C74041LF)
- MOEN Handle Kit, 125756BN (125756BN)
- DURAVIT Washbasin 23" Vero Air w/Overflow+Faucet Deck+1 Faucet Hole Wh (2350600000)
- DURAVIT Design Siphon With Tail-Piece, Chrome (0050361092)
- DURAVIT Space Saving Siphon White (0050760000)
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- DURAVIT Washbasin, 47-1/4" (04541200261)
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel (KVBH252276)
- Duravit Bathroom Sinks