Shop All Toilets
Duravit
Durastyle Basic Wall-Mounted Toilet 2562090092 White, Wall Mount, White
Mfr # 2562090092
Zoro # G7953834
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Durastyle Basic Wall-Mounted Toilet 2562090092 White |
Mounting Style | Wall |
Color | White |
Description
Duravit DuraStyle Wall Mounted Toilet Bowl Dual Flush White, designed by Matteo Thun & Antonio Rodriguez
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PACK COUPLING 1"" LF (313-205NL)
- BK RESOURCES 23.8125 in W x 54 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18T)
- ZORO SELECT Reducing Tee, 304 SS, 4 x 4 x 2", Buttweld (4381018230)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 4 ft. Bury R34 Freezeless Yard Hydrant (R34-4)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DELTA Delta Prelude Tank, Includes Lid, White (RP71179WH)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-0)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3313001.020)
- Duravit Toilets