Shop All Bathroom Sinks
Duravit
Viu Bathroom Sink White
Mfr # 2344830000
Zoro # G708449238
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32.625 in
- Overall Width 19.25 in
- Overall Height 7.25 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 2344830000
- Zoro # G708449238
- UPC # 4053424671352
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 32.625 in |
Overall Width | 19.25 in |
Overall Height | 7.25 in |
Details
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (11/2 125 CI Iron body screwed)
- OATEY Shower Drain Pvc Offset 2In (42787)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- DURAVIT Fixing For Siphon Cover White (0055030000)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- DURAVIT Bathroom Sink, 17-1/4" (07044500001)
- DURAVIT Washbasin, 47-1/4" (04541200261)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- KOHLER Vessel Bathroom Sink (20704-0)
- Duravit Bathroom Sinks