Shop All Bathroom Vanities with Tops
This Product is Discontinued
Duravit
Vanity Unit X-Large (Discontinued)
Mfr # XL651801111
Zoro # G708480965
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 45.25 in
- Width 18.5 in
- Height 26.25 in
- Finish Cashmere Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # XL651801111
- Zoro # G708480965
- UPC # 4053424344546
- Country of Origin Germany
- Category Bathroom Vanities with Tops
Dimensions
Length | 45.25 in |
Width | 18.5 in |
Height | 26.25 in |
Details
Finish | Cashmere Oak |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.