Shop All Bathroom Vanities with Tops
Duravit
Vanity basin 55 cm Vero white with of with tp 1 th WG
Mfr # 03155500001
Zoro # G707059780
Free Shipping & Returns
$507.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.63
- Width 18.25
- Height 7.13
- Weight 28
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 03155500001
- Zoro # G707059780
- UPC # 4021534484421
- Country of Origin Multiple
- Category Bathroom Vanities with Tops
Dimensions
Length | 21.63 |
Width | 18.25 |
Height | 7.13 |
Details
Item | Bathroom Sinks |
Weight | 28 |
Finish | White |
Color | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2-1/2" FNPT Bronze Gas Ball Valve Inline (8010901)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (22005)
- JOHN GUEST Union Adapter, 3/8'' Tube Size, White, 10 PK (PP0412W)
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- DURAVIT Vanity Basin 18 1/8" Dune White (0481460000)
- ELEGANT DECOR 19 in. Single Bathroom Vanity, Blue (VF15019BL)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- INFURNITURE Bathroom Vanity With Thick Edge Ceramic Sink, White - 24 In. (IN3724-W)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- Duravit Bathroom Vanities with Tops