Shop All Urinals
Duravit
Urinal Me By Starck Rimless White Concealed Inlet Usa
Mfr # 2809300092
Zoro # G808590021
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Width 13.75 in
- Height 23 in
- Length 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 13.75 in |
Height | 23 in |
Length | 11.75 in |
Details
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (3606 60 00)
- LEGEND VALVE 1" X 12" 304 SS NIPPLE (304-116)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/8", BSPT (ZUSA-PF-8174)
- WATTS Dielectric Union, 2In, FIP x Solder, 250psi (2 LF 3001A-2)
- AMERICAN STANDARD Siphon Jet Urinal, 1 gpf, Wall Mount (6561017.020)
- AMERICAN STANDARD Urinal, Vitreous China, 22-5/8"H, 14-5/16"W (6002525.02)
- KOHLER Branham Full Stall Washdown Urinal With Top Spud (25039-T-7)
- KOHLER Dexter Antimicrobial & Mach 0.5 Dc (PR5016-T2DS-NA)
- MEDEGEN MEDICAL PRODUCTS Urinal, Female, Translucent, 1 qt., PK36 (H145-01)
- KOHLER Siphon Jet Urinal, Wall Mount, Spud 3/4 (K-4989-T-0)
- ZURN Urinal, Wall Mounted, Chrome, White, 26-7/8" (Z5758-U)
- Duravit Urinals