Shop All Toilet Bowls
Duravit
Two-Piece Toilet White Het/Gb, Siphon Jet White
Mfr # 2130010000
Zoro # G5198454
product price: $663.00
/ea
Free Shipping & Returns
$663.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2130010000
- Zoro # G5198454
- UPC # 4021534630507
- Country of Origin Germany
- Category Toilet Bowls
Dimensions
Width | 26 3/8 in |
Description
Duravit 1930 Series Floor Mounted Toilet Bowl Single Flush White, designed by Duravit
Features:
• See installation specifications here: pro.duravit.us/p/2130010000
• Complies with following standards: ASME A112.19.2/CSA B45.1
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
• Tank Not Included. Purchase Tank SKU: 0872300005 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0064890000 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0064890000 separately.
Features:
• See installation specifications here: pro.duravit.us/p/2130010000
• Complies with following standards: ASME A112.19.2/CSA B45.1
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
• Tank Not Included. Purchase Tank SKU: 0872300005 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0064890000 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0064890000 separately.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE 16" L, Sanigrasp, Stainless Steel, Door Pull Plate, Brushed (SG-101)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- KECKLEY 4", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFS-CI125P34-FBI-GFV)
- ZURN Dual Check Valve, Female NPT Union Inlet by Female NPT Outlet 1/2" (12UFX12F-700XL)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- DURAVIT Toilet WallMt 24" Durastyle Washdown Model, Rimless, Us Wh (2542090092)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-95)
- KOHLER Highline Toilet Bowl With Antimicrobial Finish, Less Seat (4304-SS-0)
- Duravit Toilet Bowls