Shop All Toilets
Duravit
Two-Piece Toilet Me By Starck Siphon Jet, 1.32 gpf, Siphon Jet, Elongated, White Alphin
Mfr # 2171010000
Zoro # G1246377
product price: $396.50
/ea
Free Shipping & Returns
$396.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color White Alphin
- Gallons per Flush 1.32
- Material Ceramic
- Bowl Depth 370mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bowl Depth | 370mm |
Details
Item | Two-Piece Toilet Me By Starck Siphon Jet |
Bowl Shape | Elongated |
Color | White Alphin |
Gallons per Flush | 1.32 |
Material | Ceramic |
Flushing Method | Siphon Jet |
Collection | ME |
One Piece/Two Piece | Two Piece |
Description
Two-Piece Toilet Me By Starck Siphon Jet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (429168)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", CPVC/FPM, Socket (TBB2030SPFG)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHH25ATE20H)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- KOHLER San Souci Comfort Height One-Piece (5172-58)
- Duravit Toilets