Shop All Toilets
Duravit
Toilet WMt, 21 1/4", Starck 3 Wht Durafix, 4.5 l gpf, Wall Mount, White Alphin
Mfr # 2527090092
Zoro # G1377058
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Color White Alphin
- Gallons per Flush 4.5 l
- Material Ceramic
- Fits Brand Rimless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 365mm |
Depth | 540mm |
Details
Item | Toilet WMt,21 1/4",Starck 3 Wht Durafix |
Mounting Style | Wall |
Color | White Alphin |
Gallons per Flush | 4.5 l |
Material | Ceramic |
Fits Brand | Rimless |
Standards | UWL Class 1 |
Collection | Starck |
Description
Toilet WMt,21 1/4 In.,Starck 3 Wht Durafix
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Hex Head Plug, MNPT, 1/8" Pipe Size (VS218P-2)
- DELTA Other Extension Kit - 3 & 6-Setting Diverter (RP75137)
- LEGEND VALVE 5/8x3/8x3/8 T-598NL STRAIGHT (114-731NL)
- PROSOURCE Pipe Nipple Black 2X18 (BN 2X18-S)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- DURAVIT Two-Piece toilet Darling New white siphon jet elongated HET HYG (2126012000)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- TOTO Toilet Bowl, 1.0 gpf, Round, Cotton (C453CUFG#01)
- Duravit Toilets