Shop All Toilets
Duravit
Toilet WM 480mm ME by STARCK white washdown DURAFIX rimless HyG US
Mfr # 2530092092
Zoro # G206503241
product price: $403.00
/ea
Free Shipping & Returns
$403.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 18.88
- Length (In.) 14.63
- Height 13.75
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18.88 |
Length (In.) | 14.63 |
Height | 13.75 |
Details
Item | Toilets |
Color | White |
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 2-1/2"x1-1/2", 150,304, Thrd (4381031380)
- KERICK Float Valve and Float w/Adjustable Arm (MA052)
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (32H957)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat (MW7764736CSGA#01)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CEFG#01)
- Duravit Toilets