Shop All Toilets
Duravit
Toilet Wm, 18 7/8", Me By Starck Washdown, 4.5 l gpf, Wall Mount, White Alphin
Mfr # 2530090092
Zoro # G1246273
Free Shipping & Returns
$354.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Color White Alphin
- Gallons per Flush 4.5 l
- Material Ceramic
- Fits Brand Rimless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 370mm |
Depth | 480mm |
Details
Item | Toilet Wm,18 7/8",Me By Starck Washdown |
Mounting Style | Wall |
Color | White Alphin |
Gallons per Flush | 4.5 l |
Material | Ceramic |
Fits Brand | Rimless |
Standards | UWL Class 1 |
Collection | ME |
Description
Toilet Wm,18 7/8 In.,Me By Starck Washdown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size (6RDA4)
- LDR INDUSTRIES 2 IN X 1 IN GALVANIZED REDUCING COUPLING (501855)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075054.002)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-3264)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- KOHLER Stately Elongated 1.6 GPF Chair Height Toilet (3819-0)
- GEBERIT Bathwaste Pp 17"-22" Hc Oil R/B (150.176.HM.1)
- THETFORD CORPORATION THETFORD 28962 Aqua Magic V Water Line Extension Hose (T6H-28962)
- Duravit Toilets