Shop All Toilet Bowls
Duravit
Toilet Wall Mounted 24" Durastyle Washdown Model, Us White
Mfr # 2537590092
Zoro # G5199127
product price: $409.50
/ea
Free Shipping & Returns
$409.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2537590092
- Zoro # G5199127
- UPC # 4021534948077
- Country of Origin Germany
- Category Toilet Bowls
Dimensions
Width | 24 3/8 in |
Description
Duravit DuraStyle Wall Mounted Toilet Bowl Bowl for SensoWash Dual Flush White, designed by Matteo Thun & Antonio Rodriguez
Features:
• See installation specifications here: pro.duravit.us/p/2537590092
• Complies with following standards: ASME A112.19.2/CSA B45.1
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
• In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
• Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.
• Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.
Features:
• See installation specifications here: pro.duravit.us/p/2537590092
• Complies with following standards: ASME A112.19.2/CSA B45.1
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
• In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
• Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.
• Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- KOHLER Anthem Digital Th Valve 4Ot (28211-NA)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- ZURN Closet Rebuild Kit, For Toilets, Urinals (P6000-ECR-PWS-RK)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- DURAVIT Toilet WallMt 24" Durastyle Washdown Model, Rimless, Us Wh (2542090092)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- DURAVIT Two-Piece Toilet White Het/Gb, Siphon Jet White (2130010000)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-96)
- Duravit Toilet Bowls