Shop All Toilet Seats
Duravit
Toilet Seat w/Slow Close Hinges, White, With Cover, Elongated
Mfr # 0063390000
Zoro # G9031543
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Jacket: Black; Connecters: Yellow, White and Red
- Features With Soft Closure
- Hinge Type Soft Close Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0063390000
- Zoro # G9031543
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Jacket: Black; Connecters: Yellow, White and Red |
Features | With Soft Closure |
Hinge Type | Soft Close Hinge |
Hinge Material | Stainless Steel |
Item | Toilet Seat w/Slow Close Hinges,White |
Description
Toilet Seat w/Slow Close Hinges,White
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 20 gpm, 10 Micron, 2.6" O.D., 20 in H (RT20C16G20NN)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- LEGEND VALVE 1" COPPER x FIP UNION NL (302-318NL)
- SMITH-COOPER Reducing Elbow, 90deg, 3/4x1/2", 125, Brz Nl (4385005080)
- DURAVIT Hinge Chrome (0061101099)
- DURAVIT S/C Me By Starck Hinges Sst, w/Automati, With Cover (0020090000)
- DURAVIT Bidet Fs 23" Me By Starck w/Overflow+FucetDk, 1 Hole, Btw Wh (2289100000)
- DURAVIT Hinges for toilet seats (pair) (0061221000)
- DURAVIT Toilet Seat, Plastic Hinges, White, With Cover, D-Shaped, White (0067390000)
- DURAVIT Remote Control (1003160000)
- TOTO TOTO® SS114-01 Elongated SoftClose® Seat, Cotton White (SS114-01)
- Duravit Toilet Seats