Shop All Toilet Seats
Duravit
Toilet Seat w/o Automatic Closure, Plastc, With Cover, Plastic, White
Mfr # 0063320000
Zoro # G9031388
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 370mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 0063320000
- Zoro # G9031388
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 370mm |
Seat Height | 45mm |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Features | Without Slow Close |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 470mm |
Item | Toilet Seat w/o Automatic Closure,Plastc |
Description
Toilet Seat w/o Automatic Closure,Plastc
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 (5P690)
- AQUAPLUMB 1/2 AUTO PIPE/TUBE CUTTER (J40260)
- ZORO SELECT Cap, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8245)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220606)
- DURAVIT Hinges for toilet seats (pair) (0061251000)
- DURAVIT Hinges for toilet seats (pair) (0061221000)
- DURAVIT Seat & Cover Durastyle Hinges Sst, w/Softclose, Elong. White (0060590000)
- DURAVIT Bidet Fs 23" Me By Starck w/Overflow+FucetDk, 1 Hole, Btw Wh (2289100000)
- DURAVIT Toilet Seat, White, With Cover, White (0063810000)
- DURAVIT S/C Me By Starck Hinges Sst, w/Automati, With Cover (0020090000)
- EAGO EAGO R-351SEAT Replacement Soft Closing Toilet Seat for TB351 (R-351SEAT)
- Duravit Toilet Seats