Shop All Toilet Seats
This Product is Discontinued
Duravit
Toilet Seat, With Cover, White (Discontinued)
Mfr # 610000001040100
Zoro # G9031589
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Cover / Without Cover With Cover
- Color White
- Width 14-5/8"
- Features AC 100-120V, 50 to 60Hz
- Bolt to Seat Front 17-3/4" to 18-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 610000001040100
- Zoro # G9031589
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-5/8" |
Seat Height | 6-3/4" |
Details
With Cover / Without Cover | With Cover |
Color | White |
Features | AC 100-120V, 50 to 60Hz |
Bolt to Seat Front | 17-3/4" to 18-7/8" |
Item | Toilet Seat |
Description
Toilet Seat
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.