Shop All Toilet Seats
Duravit
Toilet Seat, Plastic Hinges, White, With Cover, D-Shaped, White
Mfr # 0067390000
Zoro # G9031710
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape D-Shaped
- With Cover / Without Cover With Cover
- Color White
- Width 359mm
- Features With Soft Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 0067390000
- Zoro # G9031710
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 359mm |
Seat Height | 50mm |
Details
For Bowl Shape | D-Shaped |
With Cover / Without Cover | With Cover |
Color | White |
Features | With Soft Closure |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 438mm |
Item | Toilet Seat,Plastic Hinges,White |
Description
Toilet Seat,Plastic Hinges,White
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 3" x 3" x 3" (20693)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Blue (PE38CNB)
- DURAVIT Hardware 59600051001 (596000510001)
- DURAVIT Hinge Chrome (0061101099)
- DURAVIT Toilet Seat w/Slow Close Hinges, White, With Cover, Elongated (0063390000)
- DURAVIT S/C Me By Starck Hinges Sst, w/Automati, With Cover (0020090000)
- DURAVIT Hinges for toilet seats (pair) (0061221000)
- DURAVIT Remote Control (1003160000)
- AMERICAN TRADING HOUSE American Trading House MDF-300 Premium Toilet Seat Blue (MDF-300)
- Duravit Toilet Seats