Shop All Toilet Seats
Duravit
Toilet Seat, Elongated, SS, White, With Cover, D-Shaped/Elongated, White
Mfr # 0067410000
Zoro # G9031570
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape D-Shaped/Elongated
- With Cover / Without Cover With Cover
- Color White
- Width 360mm
- Features Without Slow Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0067410000
- Zoro # G9031570
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 360mm |
Seat Height | 50mm |
Details
For Bowl Shape | D-Shaped/Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Features | Without Slow Close |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 475mm |
Item | Toilet Seat,Elongated,SS,White |
Description
Toilet Seat,Elongated,SS,White
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 1/4" BLACK HEX BUSHING (350-610)
- B&K 1-1/4 In. x 1-1/2 In. Brass Waste Adapter (158-876)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/4" Male BSPP (G) (PC06-G02)
- ZURN 1" Pressure Vacuum Breaker Assembly (1-420XL)
- DURAVIT S/C Me By Starck Hinges Sst, w/Automati, With Cover (0020090000)
- DURAVIT Bidet Fs 23" Me By Starck w/Overflow+FucetDk, 1 Hole, Btw Wh (2289100000)
- DURAVIT Hinge Chrome (0061101099)
- DURAVIT Toilet Seat w/Slow Close Hinges, White, With Cover, Elongated (0063390000)
- DURAVIT Hardware 59600051001 (596000510001)
- DURAVIT Toilet Seat, White, With Cover, White (0063810000)
- TOTO Reisdential Toilet Bowl, Colonial White (BT500B#11)
- Duravit Toilet Seats