Shop All Toilets
Duravit
Toilet Fs, 23 5/8", Me By Starck Washdown, 4.5 l gpf, Floor Stand Mount, White Alphin
Mfr # 2169090092
Zoro # G1377024
product price: $416.00
/ea
Free Shipping & Returns
$416.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Stand
- Color White Alphin
- Gallons per Flush 4.5 l
- Material Ceramic
- Fits Brand Starck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 370mm |
Depth | 600mm |
Details
Item | Toilet Fs,23 5/8",Me By Starck Washdown |
Mounting Style | Floor Stand |
Color | White Alphin |
Gallons per Flush | 4.5 l |
Material | Ceramic |
Fits Brand | Starck |
Standards | UWL Class 1 |
Collection | ME |
Description
Toilet Fs,23 5/8 In.,Me By Starck Washdown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" Polypropylene Part A (3E10APP)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/4 In. (502 3/4)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL2)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- GERBER Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (21-128)
- Duravit Toilets