Shop All Toilets
Duravit
Toilet Close-Coupl., 28 3/8", Durastyle Wd, 4.5 l gpf, White Alphin
Mfr # 2156090092
Zoro # G1377033
Free Shipping & Returns
$542.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Alphin
- Gallons per Flush 4.5 l
- Material Ceramic
- Width 370mm
- Standards UWL Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 370mm |
Depth | 710mm |
Details
Item | Toilet Close-Coupl.,28 3/8",Durastyle Wd |
Color | White Alphin |
Gallons per Flush | 4.5 l |
Material | Ceramic |
Standards | UWL Class 1 |
Collection | DuraStyle |
Description
Toilet Close-Coupl.,28 3/8 In.,Durastyle Wd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- ZORO SELECT 3/4" Barb PVC Ball Valve Inline (2277290)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT Two-Piece toilet Darling New white siphon jet elongated HET HYG (2126012000)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- Duravit Toilets