Shop All Toilet Bowls
Duravit
Toilet Close-C. 24" Happy D.2 Wd, Vario Outl., Btw, Us White
Mfr # 2134090092
Zoro # G5199416
product price: $490.75
/ea
Free Shipping & Returns
$490.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2134090092
- Zoro # G5199416
- UPC # 4021534945908
- Country of Origin Germany
- Category Toilet Bowls
Dimensions
Width | 24 3/4 in |
Description
Duravit Happy D.2 Close-Coupled Toilet Bowl Dual Flush White, designed by sieger design
Features:
• See installation specifications here: pro.duravit.us/p/2134090092
• Complies with following standards: ASME A112.19.2/CSA B45.1
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
• Tank Not Included. Purchase Tank SKU: 0934100005 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0064590000 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0064590000 separately.
Features:
• See installation specifications here: pro.duravit.us/p/2134090092
• Complies with following standards: ASME A112.19.2/CSA B45.1
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• cUPC® listed
• Tank Not Included. Purchase Tank SKU: 0934100005 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0064590000 separately.
• Toilet Seat Not Included. Purchase Seat SKU: 0064590000 separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N010034)
- APG 3" Aluminum Part A (3E30AAL)
- GOURMETGALLEY VGRBNOB5B 1 in. Brass Bent Nose Garden Valve (GO581857)
- ZORO SELECT Wye, 4 In Hub (1WHV8)
- DURAVIT Toilet WallMt 24" Durastyle Washdown Model, Rimless, Us Wh (2542090092)
- DURAVIT Two-Piece Toilet White Het/Gb, Siphon Jet White (2130010000)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- KOHLER Kingston Ultra Wall-Mounted Rear Spud Flushometer Bowl (84323-7)
- Duravit Toilet Bowls