Shop All Washroom Accessories
Duravit
Starck T Toothbrush Cup Chrome
Mfr # 0099311000
Zoro # G508589288
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5 in
- Height 6.75 in
- Finish Chrome
- Width (In.) 3.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0099311000
- Zoro # G508589288
- UPC # 4053424693781
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 2.5 in |
Height | 6.75 in |
Width (In.) | 3.875 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sfp10 Flex Hose Contr. Mod To Spout (0362010)
- MAAX USA MAAX Waste Overflow, PVC, Chrome (10025755-084)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP78575SS)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- KOHLER Square Foot Rest (23287-2MB)
- BRADLEY Shelf, 6-1/4 X 18In. (9094-180000)
- GROHE Universal Extension Starlight Chrome (45203000)
- KOHLER Medium Shower Basket (1896-S)
- INTERDESIGN Soap Dish Silver (73012)
- ELKAY Soap Dish, SS (LK80)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- Duravit Washroom Accessories