Shop All Washroom Accessories
Duravit
Starck T Toothbrush Cup Black Matt
Mfr # 0099314600
Zoro # G608589393
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5 in
- Height 6.75 in
- Finish Black
- Width (In.) 3.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0099314600
- Zoro # G608589393
- UPC # 4053424702957
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 2.5 in |
Height | 6.75 in |
Width (In.) | 3.875 in |
Details
Finish | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" GALVANIZED TEE (352-151C)
- DELTA Delta Diverter Assembly - Kitchen (RP63136)
- LEGRIS Push-to-Connect Bulkhead Union, 5/32 in Tube Size, Nylon, Black, 10 PK (3116 04 00)
- RUBBERWORX 2-1/2" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-250)
- NATIONAL HARDWARE Chrome Silver Robe Hook (N830-154)
- GROHE Universal Spareparts Set Starlight Chrom (45167000)
- MOEN Tension 5' Shower Rod Bright Chrome (54-5)
- KOHLER Draft 12" Holder (27366-0)
- KOHLER Square Foot Ledge (23287-BN)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Brushed Nickel (BA1755SN)
- KOHLER Large Shower Basket (1897-BV)
- Duravit Washroom Accessories