Shop All Washroom Accessories
Duravit
Starck T Spare Roll Holder Chrome
Mfr # 0099391000
Zoro # G208474327
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 in
- Height 6 in
- Finish Chrome
- Width (In.) 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0099391000
- Zoro # G208474327
- UPC # 4053424693835
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 2 in |
Height | 6 in |
Width (In.) | 2.875 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Flange Adapter, 4 x 4 In, 100 psi, Aluminum (400-AL-AL)
- ZORO SELECT 3/4" x 10" Black Pipe Nipple Sch 80 (40514)
- ZURN Handle Sleeve and Insert/Socket (P6000-M2)
- PROPLUS Sink Basket Strainer W/ Peg Post in Stainless Steel (122359)
- BOBRICK B685 Bright Stainless Steel Tissue Holder (B685)
- KOHLER Square Foot Rest (23287-2MB)
- GROHE Universal Cap Starlight Chrome (45652000)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99003-SCF-NA)
- ELEGANT DESIGNS Farmhouse Square Wooden Tissue Box Cover with Bless you Script in Black and Sliding Base Gray Wash (HG2024-GRW)
- DELTA Delta Glide Ring, Small (RP41896)
- ALPINE INDUSTRIES Bamboo Wooden Tissue Box Cover, PK3 (ALP405-BMB-3pk)
- Duravit Washroom Accessories