Shop All Washroom Accessories
Duravit
Starck T Soap Dish Chrome
Mfr # 0099331000
Zoro # G408589425
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.5 in
- Height 2.625 in
- Finish Chrome
- Width (In.) 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0099331000
- Zoro # G408589425
- UPC # 4053424693798
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.5 in |
Height | 2.625 in |
Width (In.) | 4.625 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (110-224C)
- RINNAI HE 160k BTU Natural Gas Interior Tankless Water Heater (RE160iN)
- SPARTAN SCIENTIFIC 24VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-030-9223B)
- EAGLE GROUP 25" W x 37-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2136-1-16/3)
- NU STEEL Tatara Group JP9H Boutique Tissue - Resin (JP9H)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- MOEN Commercial Recessed Soap Holder Bright Chrome (2565CH)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- STTELLI TOOTHBRUSH HOLDER SLCN WHITE (SIO-BOR-WH)
- DELTA Delta Woodhurst Tissue Holder (73250)
- GROHE Relexa Wall Union Npt Starlight Chrome (28672000)
- Duravit Washroom Accessories