Shop All Washroom Accessories
Duravit
Starck T Soap Dish Black Matt
Mfr # 0099334600
Zoro # G408589326
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5.5 in
- Height 2.625 in
- Finish Black
- Width (In.) 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 0099334600
- Zoro # G408589326
- UPC # 4053424702964
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.5 in |
Height | 2.625 in |
Width (In.) | 4.625 in |
Details
Finish | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Stainless Steel Basket Only F/15 Stn (4201-15-3)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- ILC Replacement for Clearchoice Clch122ß Filter, PK 3 (CLCH122)
- GROHE Essentials Multi-Towl Rack 550 mm Chrome (40800001)
- GROHE Universal Retaining Ring Chrome (47765000)
- MOEN Banbury Mirror Brb (Y2692BRB)
- TAYMOR Corner Basket, 9 In W, Brass, Polished (05-1086M)
- MOEN Exposed Flange Satin Stainless Steel (58-F)
- BOBRICK B20772 Satin Stainless Steel Shower Rod (B207X72)
- CSI DONNER Sfty Grip Strp 6Pc 18X3/4In (DN7045)
- Duravit Washroom Accessories