Shop All Washroom Accessories
Duravit
Starck T Brush Holder Chrome
Mfr # 0099461000
Zoro # G008474329
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.125 in
- Height 17.125 in
- Finish Chrome
- Width (In.) 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0099461000
- Zoro # G008474329
- UPC # 4053424693903
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 3.125 in |
Height | 17.125 in |
Width (In.) | 4.625 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3" x 2" Pipe Size (1VGB6)
- RINNAI Interior Wall Hanging Rack, 2 Unit Ng, W (TRW02STIN)
- MOEN Posi-Temp(R) Valve Trim (TL181)
- TASK TOOLS Rod Extension Quicksuport 18In (T74519)
- UMBRA WASTEBASKET GARBINO WHT (082857-661)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- HASTINGS HOME Hastings Home 5-PC Bamboo Bathroom Accessories Set (806542UYN)
- ZORO SELECT Soap Dish, Silver, 1-45/64" H, 4-29/64" W (15202)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- GROHE Universal Mounting Set Starlight Chrome (45025000)
- Duravit Washroom Accessories