Shop All Washroom Accessories
Duravit
Starck T Brush Holder Black Matt
Mfr # 0099464600
Zoro # G108474328
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.125 in
- Height 17.125 in
- Finish Black
- Width (In.) 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0099464600
- Zoro # G108474328
- UPC # 4053424703077
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 3.125 in |
Height | 17.125 in |
Width (In.) | 4.625 in |
Details
Finish | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K REP HYDRNT STEM 400S 8"" (M-123-4093)
- IN-SINK-ERATOR REMV SNK BAFLE 3-1/4"" (RSB-00)
- JONES STEPHENS Lavatory Legs, 27" (L65001)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black Finish, Lavatory, Gasket (4FEX4)
- THRIFCO PLUMBING Glide Roller Shower Curtain Rings Hooks, ZINC PLATED (4403231)
- MOEN Curved 5' Shower Rod Brushed Nickel (2-102-5BS)
- KINGSTON BRASS Victorian Toilet Paper Holder, Oil Rubbed Bronze (BA1118ORB)
- GINGER 11" Combination Basket in Polished Chrome (501/PC)
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- GROHE Universal Seal Kit Starlight Chrome (47303000)
- Duravit Washroom Accessories