Shop All Bathroom Sinks
Duravit
Starck 3 Undermount Sink White
Mfr # 0305490017
Zoro # G207048659
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 20.88
- Overall Width 14.38
- Overall Height 7.13
- Weight 17.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 0305490017
- Zoro # G207048659
- UPC # 4063382011886
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 20.88 |
Overall Width | 14.38 |
Overall Height | 7.13 |
Details
Item | Sink |
Color | White |
Weight | 17.86 |
Finish | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-6M-2R)
- WEATHERHEAD Truck Valve, 1/2 In MNPT x FNPT (7508)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- B & K FLANGE BLACK 3/8"" (521-602HC)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- DURAVIT Washbasin 23" Vero Air w/Overflow+Faucet Deck+1 Faucet Hole Wh (2350600000)
- DURAVIT Design Siphon With Tail-Piece, Chrome (0050361092)
- DURAVIT Washbasin 23" Me By Starck w/Overflow+FaucetDeck, 3 Holes Wh (2335600030)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- Duravit Bathroom Sinks