Shop All Toilets
Duravit
Starck 3 One-Piece Toilet 2120510001 White
Mfr # 2120510001
Zoro # G7953082
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 27 3/4 in
- Length (In.) 15 1/2 in
- Height 26 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 27 3/4 in |
Length (In.) | 15 1/2 in |
Height | 26 3/8 in |
Details
Item | Starck 3 One-Piece Toilet 2120510001 White |
Color | White |
Description
Duravit Starck 3 One-Piece Toilet for SensoWash, Single Flush Left Lever White, designed by Philippe Starck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Air Release Valve, FNPT, 1 x 1/2, CI (38)
- SLOAN Etf1037A Kit 0.5Gpm Lam Male Junior (3365747)
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 40 (0830040606)
- ZORO SELECT 1/8" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (460-001)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- KOHLER Classic Round-Front 1.28 GPF Toilet (3577-96)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234001.020)
- Duravit Toilets