Shop All Shower & Bathtub Parts
Duravit
Side Panel for Starck Bathtubs
Mfr # 701072000000000
Zoro # G010795283
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Length 23.625
- Width (In.) 35.375
- Material Acrylic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 701072000000000
- Zoro # G010795283
- UPC # 4021534485602
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 23.625 |
Width (In.) | 35.375 |
Details
Finish | White |
Material | Acrylic |
Color | White |
Description
Your bathroom should be a place of rest, comfort and relaxation. Our Duravit bathroom ceramics and bathroom furniture series are designed by renowned designers and manufactured by experts. They have been providing customers with the best quality, sophisticated functionality and attractive aesthetics for more than 200 years. We have made it our mission to Upgrade Your Everyday to a new level of comfort. Whether it's new construction, a renovation or setting targeted accents: With our high-quality bathroom furniture and our durable bathroom ceramics, you can create a stylish and relaxing atmosphere in no time at all by taking advantage of the interplay between shower, bathtub, faucets and accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003312)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- PRINCE Bolt Kit, For 4 Section (660401004)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 6X3" (4319001958)
- DURAVIT Adjustable Feet For Bathtub w/Integr. Panel (Height 19") And (790161000000000)
- ANZZI Halberd 60" x 72" Framed Brushed Nickel TSUNAMI GUARD Shower Door (SD-AZ052-02BN)
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-95)
- KOHLER Kit, Air Switch (1147742-0)
- KOHLER Aquifer Single Replacement Filter Cartridge (77687-NA)
- KOHLER Dtv Prompt Interface Mounting Bracket (559-CP)
- KOHLER Pitch Rite-Temp Shower Trim Set, Less Showerhead (TLS97077-4-BL)
- Duravit Shower & Bathtub Parts