Shop All Toilet Seats
Duravit
S/C Me By Starck Hinges Sst, w/Automati, With Cover
Mfr # 0020090000
Zoro # G1376884
original price:
$108.99
4% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Color Jacket: Black; Connecters: Yellow, White and Red
- Features With Soft Closure
- Hinge Type Soft Close Hinge
- Hinge Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0020090000
- Zoro # G1376884
- Country of Origin Germany
- Category Toilet Seats
Details
With Cover / Without Cover | With Cover |
Color | Jacket: Black; Connecters: Yellow, White and Red |
Features | With Soft Closure |
Hinge Type | Soft Close Hinge |
Hinge Material | Stainless Steel |
Item | S/C Me By Starck Hinges Sst,w/Automati |
Description
S/C Me By Starck Hinges Sst,w/Automati
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-7872)
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector (6 FBU-SS)
- AMERICAN GRANBY 1/4 IN AIR VALVE (SN25LNL)
- DURAVIT Hinge Chrome (0061101099)
- DURAVIT Hinges for toilet seats (pair) (0061221000)
- DURAVIT Toilet Seat, Plastic Hinges, White, With Cover, D-Shaped, White (0067390000)
- DURAVIT Bidet Fs 23" Me By Starck w/Overflow+FucetDk, 1 Hole, Btw Wh (2289100000)
- DURAVIT Toilet Seat, White, With Cover, White (0063810000)
- DURAVIT Remote Control (1003160000)
- BEMIS Toilet Seat Rnd Blk (955CT-047)
- Duravit Toilet Seats