Shop All Toilet Seats
Duravit
S/C Me By Starck, Elong., Hinges Sst, With Cover, Elongated
Mfr # 0020290000
Zoro # G1376988
original price:
$88.95
8% off
new price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Jacket: Black; Connecters: Yellow, White and Red
- Features With Soft Closure
- Hinge Type Soft Close Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0020290000
- Zoro # G1376988
- Country of Origin Germany
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Jacket: Black; Connecters: Yellow, White and Red |
Features | With Soft Closure |
Hinge Type | Soft Close Hinge |
Hinge Material | Stainless Steel |
Item | S/C Me By Starck,Elong.,Hinges Sst |
Description
S/C Me By Starck,Elong.,Hinges Sst
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (722580)
- DISCO BK Nyln Hose Tee Connectors 1/4"X1/4"X1/4" Hose ID PK10 (11291PK)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Threaded (TC1300TE)
- DURAVIT Hinges for toilet seats (pair) (0061221000)
- DURAVIT Bidet Fs 23" Me By Starck w/Overflow+FucetDk, 1 Hole, Btw Wh (2289100000)
- DURAVIT Hinge Chrome (0061101099)
- DURAVIT Seat & Cover Durastyle Hinges Sst, w/Softclose, Elong. White (0060590000)
- DURAVIT Toilet Seat, White, With Cover, White (0063810000)
- DURAVIT Hardware 59600051001 (596000510001)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- Duravit Toilet Seats