Shop All Toilet Seats
Duravit
S/C Me By Starck, Elong., Hinges Sst, With Cover, Elongated
Mfr # 0020210000
Zoro # G1246167
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Jacket: Black; Connecters: Yellow, White and Red
- Width 374mm
- Features Without Soft Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0020210000
- Zoro # G1246167
- Country of Origin Germany
- Category Toilet Seats
Dimensions
Width | 374mm |
Seat Height | 46mm |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Jacket: Black; Connecters: Yellow, White and Red |
Features | Without Soft Closure |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 488mm |
Item | S/C Me By Starck,Elong.,Hinges Sst |
Description
S/C Me By Starck,Elong.,Hinges Sst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TV0000)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- ZURN Grease Interceptor w/ Drawoff Flow Co (GT2700-25-2IP-DO)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- DURAVIT Hardware 59600051001 (596000510001)
- DURAVIT Seat & Cover Durastyle Hinges Sst, w/Softclose, Elong. White (0060590000)
- DURAVIT Bidet Fs 23" Me By Starck w/Overflow+FucetDk, 1 Hole, Btw Wh (2289100000)
- DURAVIT Hinge Chrome (0061101099)
- DURAVIT Toilet Seat, Plastic Hinges, White, With Cover, D-Shaped, White (0067390000)
- DURAVIT Toilet Seat w/Slow Close Hinges, White, With Cover, Elongated (0063390000)
- CENTOCO MANUFACTURING CORPORATION Centoco 700-001 White Premium Molded Wood Toilet Seat (700-001)
- Duravit Toilet Seats